Skip to content Skip to navigation menu
Eklind Tool269-15950

269-15950

Hex Key
Item #101795995
  • Inch
  • T50 Key Size
  • 6" Length
  • Long Arm Torx®
Eklind Tool269-15950
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T50 Key Size
  • 6" Length
  • Long Arm Torx®
Key Size T50
Length 6 in
Type Long Arm Torx®
Inch/Metric Torx®
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison