Skip to content Skip to navigation menu
Hex Key

269-18608

Hex Key
Item #101794581
  • Metric
  • 4" Key Size
  • 4.090" Length
  • Long Arm Ball
Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 4" Key Size
  • 4.090" Length
  • Long Arm Ball
Length 4.090 in
Inch/Metric Metric
Key Size 4 in
Type Long Arm Ball
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison