- 5 Keys
- Standard Fold Up
| Key Size | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Inch/Metric | Inch |
| No. of Keys | 5 |
| Design | Fold-Up |
| Type | Standard Fold Up |
| Weight | 0.92 LB |
| Key Size | 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Inch/Metric | Inch |
| No. of Keys | 5 |
| Design | Fold-Up |
| Type | Standard Fold Up |
| Weight | 0.92 LB |