- 7 Keys
- Standard Fold Up
| Type | Standard Fold Up |
| Inch/Metric | Inch |
| Design | Fold-Up |
| No. of Keys | 7 |
| Key Size | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in |
| Weight | 1.2 LB |
| Type | Standard Fold Up |
| Inch/Metric | Inch |
| Design | Fold-Up |
| No. of Keys | 7 |
| Key Size | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in |
| Weight | 1.2 LB |