- 8 Keys
- Standard Fold Up
| Key Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in |
| Type | Standard Fold Up |
| Design | Fold-Up |
| No. of Keys | 8 |
| Inch/Metric | Inch |
| Weight | 0.21 LB |
| Key Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in |
| Type | Standard Fold Up |
| Design | Fold-Up |
| No. of Keys | 8 |
| Inch/Metric | Inch |
| Weight | 0.21 LB |