- 9 Keys
- Standard Fold Up
features
- Made in USA
- High quality, industrial grade, professional tools
- Made with Eklind® alloy steel
- Heat treated for optimum strength and ductility
- Finished with Eklind® black finish to resist rust
| Inch/Metric | Inch |
| No. of Keys | 9 |
| Design | Fold-Up |
| Type | Standard Fold Up |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Weight | 0.52 LB |

