- 5 Keys
- Standard Fold Up
| Key Size | 1.5, 2.5, 3.0, 4.0, 2.0 |
| Inch/Metric | Metric |
| No. of Keys | 5 |
| Type | Standard Fold Up |
| Design | Fold-Up |
| Weight | 0.18 LB |
| Key Size | 1.5, 2.5, 3.0, 4.0, 2.0 |
| Inch/Metric | Metric |
| No. of Keys | 5 |
| Type | Standard Fold Up |
| Design | Fold-Up |
| Weight | 0.18 LB |