- 5 Keys
- Standard Fold Up
| Design | Fold-Up |
| No. of Keys | 5 |
| Type | Standard Fold Up |
| Key Size | 4.0, 5.0, 6.0, 8.0, 10.0 |
| Inch/Metric | Metric |
| Weight | 0.86 LB |
| Design | Fold-Up |
| No. of Keys | 5 |
| Type | Standard Fold Up |
| Key Size | 4.0, 5.0, 6.0, 8.0, 10.0 |
| Inch/Metric | Metric |
| Weight | 0.86 LB |