- 5 Keys
- Screwdriver
| Inch/Metric | Inch |
| Tip Type | Phillips®, Awl, Slotted |
| Handle Length | 3.63 in |
| Type | Screwdriver |
| No. of Keys | 5 |
| Tip Size Symbol | #1, AWL |
| Key Size | 1/8 Flat Blade, 3/16 Flat Blade, 1/4 Flat Blade, #1 Phillips, AWL |
| Length Group | Short |
| Weight | 0.33 LB |

