- 24 Keys
- Combination
| Design | Fold-Up |
| Type | Combination |
| No. of Keys | 24 |
| Inch/Metric | Metric, Torx® |
| Key Size | T8, T10, T15, T20, T25, T27, T30, T40, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 1.5 mm, 2.5 mm, 2.0 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm |
| Weight | 7.92 LB |

