- 7 Keys
- Hex Key
| Type | Hex Key |
| Design | Fold-Up |
| Inch/Metric | Metric |
| No. of Keys | 7 |
| Key Size | 1.5, 2.5, 3.0, 4.0, 5.0, 6.0, 2.0 |
| Weight | 0.3 LB |
| Type | Hex Key |
| Design | Fold-Up |
| Inch/Metric | Metric |
| No. of Keys | 7 |
| Key Size | 1.5, 2.5, 3.0, 4.0, 5.0, 6.0, 2.0 |
| Weight | 0.3 LB |