- 8 Keys
- Torx®
| Inch/Metric | Torx® |
| No. of Keys | 8 |
| Design | Fold-Up |
| Key Size | T6, T7, T8, T9, T10, T15, T20, T25 |
| Type | Torx® |
| Weight | 0.22 LB |
| Inch/Metric | Torx® |
| No. of Keys | 8 |
| Design | Fold-Up |
| Key Size | T6, T7, T8, T9, T10, T15, T20, T25 |
| Type | Torx® |
| Weight | 0.22 LB |