- 6 Keys
- Hex Key
| Type | Hex Key |
| Design | Fold-Up |
| Inch/Metric | Inch |
| No. of Keys | 6 |
| Key Size | 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Weight | 0.09 LB |
| Type | Hex Key |
| Design | Fold-Up |
| Inch/Metric | Inch |
| No. of Keys | 6 |
| Key Size | 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Weight | 0.09 LB |