- 9 Keys
- Hex Key
| No. of Keys | 9 |
| Design | Fold-Up |
| Type | Hex Key |
| Key Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in |
| Inch/Metric | Inch |
| Weight | 0.18 LB |
| No. of Keys | 9 |
| Design | Fold-Up |
| Type | Hex Key |
| Key Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in |
| Inch/Metric | Inch |
| Weight | 0.18 LB |