Skip to content Skip to navigation menu
Hex Key

269-31307

Hex Key
Item #101792392
  • Inch
  • 7/64" Key Size
  • 3" Length
  • T Handle
Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 7/64" Key Size
  • 3" Length
  • T Handle
Length 3 in
Key Size 7/64 in
Inch/Metric Inch
Type T-Handle
Weight 0.36 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison