- 5 Keys
- T-Handle
| Design | T-Handle |
| Inch/Metric | Metric |
| Key Size | 2.5, 3.0, 4.0, 5.0, 6.0 |
| No. of Keys | 5 |
| Type | T-Handle |
| Weight | 0.63 LB |
| Design | T-Handle |
| Inch/Metric | Metric |
| Key Size | 2.5, 3.0, 4.0, 5.0, 6.0 |
| No. of Keys | 5 |
| Type | T-Handle |
| Weight | 0.63 LB |