- Ball End Hex Key Set
- T-Handle
- Ergonomic
- 11 Pieces Set
features
- Made in USA
- High quality, industrial grade, professional tools
- Made with Eklind® alloy steel
- Heat-treated for optimum strength and ductility
- Finished with Eklind® black finish to resist rust
| Color | Black |
| Handle Color | Red |
| Tip Type | Ball |
| Length | 9 in |
| Inch/Metric | Inch |
| Type | Long Arm |
| Material | Alloy Steel |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Manufacturer Name | Eklind® Tool |
| Handle Type | T-Handle Ergonomic |
| No. of Keys | 11 |
| Weight | 0.34 LB |

