- Power T™ Metric Sets
- T-Handle
- Ergonomic
- Hex Tip 8 Pieces Set
features
- Made in USA
- High quality, industrial grade, professional tools
- Made with Eklind® alloy steel
- Heat-treated for optimum strength and ductility
- Finished with Eklind® black finish to resist rust
| Manufacturer Name | Eklind® Tool |
| Inch/Metric | Metric |
| Color | Black |
| Material | Alloy Steel |
| Handle Color | Black Blue |
| Handle Type | T-Handle Ergonomic |
| No. of Keys | 8 |
| Key Size | 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Tip Type | Hex |
| Length | 9 in |
| Type | Short Arm |
| Weight | 3.67 LB |

