- Power Ball-Hex T-Key
- 6 mm
- T-Handle
- 9" Shaft
features
- Made in USA
- High quality, industrial grade, professional tools
- Made with Eklind® alloy steel
- Heat-treated for optimum strength and ductility
- Finished with Eklind® black finish to resist rust
| Blade Length | 9 in |
| Inch/Metric | Metric |
| Hex Size | 6 mm |
| Handle Color | Black Blue |
| Weight | 0.0 LB |

