- Hex L® Inch Set
- L-Handle
- 8 Pieces Set
features
- Made in USA
- High quality, industrial grade, professional tools
- Made with Eklind® alloy steel
- Heat-treated for optimum strength and ductility
- Finished with Eklind® black finish to resist rust
| Tip Type | Hex |
| No. of Keys | 8 |
| Key Size | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Color | Black |
| Type | Long Arm |
| Material | Alloy Steel |
| Inch/Metric | Inch |
| Handle Type | L-Shaped |
| Manufacturer Name | Eklind® Tool |
| Weight | 0.92 LB |

