- Precision Screwdriver Set
- Phillips® and Slotted
- Ergonomic Soft Grip
- 10 Pieces
features
- Made in USA
- High quality, industrial grade, professional tools
- Made with Eklind® alloy steel
- Heat-treated for optimum strength and ductility
- Finished with Eklind® black finish to resist rust
| Tip Type | Phillips®, Slotted |
| Handle Color | Yellow |
| Tip Size | 1, #1, 1.5, 2.5, 3, 4, #0, #00, #000, 2 |
| Inch/Metric | Metric |
| Handle Type | Ergonomic Soft Grip |
| No. of Pieces | 10 |
| Shank Material | Alloy Steel |
| Weight | 0.55 LB |

