| Inch/Metric | Metric |
| Tip Size | 0.710 mm, 0.890 mm, 1.270 mm, 1.500 mm, 2 mm, 2.500 mm, 3 mm, 4 mm |
| Handle Color | Blue |
| Handle Type | Ergonomic Soft Grip |
| Tip Type | Hex |
| Weight | 0.45 LB |
| Inch/Metric | Metric |
| Tip Size | 0.710 mm, 0.890 mm, 1.270 mm, 1.500 mm, 2 mm, 2.500 mm, 3 mm, 4 mm |
| Handle Color | Blue |
| Handle Type | Ergonomic Soft Grip |
| Tip Type | Hex |
| Weight | 0.45 LB |