| Tip Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in |
| Handle Type | Ergonomic Soft Grip |
| Handle Color | Red |
| Tip Type | Ball Hex |
| Weight | 0.45 LB |
| Tip Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in |
| Handle Type | Ergonomic Soft Grip |
| Handle Color | Red |
| Tip Type | Ball Hex |
| Weight | 0.45 LB |