- 110 Keys
- Long Arm
| Inch/Metric | Torx® |
| No. of Keys | 110 |
| Key Size | T5 - 5, T6 - 5, T7 - 5, T8 - 5, T9 - 5, T10 - 10, T15 - 10, T20 - 10, T25 - 10, T27 - 10, T30 - 10, T40 - 10, T45 - 5, T50 - 5, T55 - 5 |
| Type | Long Arm |
| Weight | 0.25 LB |
| Inch/Metric | Torx® |
| No. of Keys | 110 |
| Key Size | T5 - 5, T6 - 5, T7 - 5, T8 - 5, T9 - 5, T10 - 10, T15 - 10, T20 - 10, T25 - 10, T27 - 10, T30 - 10, T40 - 10, T45 - 5, T50 - 5, T55 - 5 |
| Type | Long Arm |
| Weight | 0.25 LB |