- Basket with coated handles
- Stainless steel
- 10 kg maximum load
- Use with Elmasonic Select 150
| Material | Stainless Steel |
| Length | 17.9 in |
| Width | 9.8 in |
| Height | 2.2 in |
| Use With | Elmasonic Select 150 |
| Weight | 0.0 KG |
| Material | Stainless Steel |
| Length | 17.9 in |
| Width | 9.8 in |
| Height | 2.2 in |
| Use With | Elmasonic Select 150 |
| Weight | 0.0 KG |