- Sieve rotational holder for ultrasonic cleaners
- Use with Elmasonic 300 or 900
| Material | Stainless Steel |
| Height | 11.8 |
| Width | 22.8 in |
| Voltage | 115 V |
| Frequency | 50/60 Hz |
| Use With | Select 300, 900, EP300H, P300H |
| Length | 10.2 in |
| Weight | 0.0 LB |
| Material | Stainless Steel |
| Height | 11.8 |
| Width | 22.8 in |
| Voltage | 115 V |
| Frequency | 50/60 Hz |
| Use With | Select 300, 900, EP300H, P300H |
| Length | 10.2 in |
| Weight | 0.0 LB |