- 115 V, Stainless Steel
- 300 Watt Heat Power
applications
- Industrial, Laboratory, Medical, Dental, Jewelry
features
- Ultrasonic bath for all standard laboratory applications
- 3 optimized modes: Sieve cleaning, Degassing, Sample preparation
- Intuitive control panel
- High intensity ultrasonic power
- Cylindrical tank designed for 8-inch sieves and 1-liter solvent bottles
includes
- Plastic cover
| Warranty | 2 Years |
| Voltage | 115 V |
| Phase | Single |
| Tank Height | 5.1 in |
| Ultrasonic Frequency | 37 kHz |
| Drain | No |
| Tank Diameter | 9.4 in |
| Heat Power | 300 Watt |
| Timer | 1-30 min, Continuous |
| Ultrasonic Peak Power | 480 Watt |
| Frequency | 50/60 Hz |
| Heat | Yes |
| Modes | Sieve Cleaning, Sample Prep, Solvent Degas |
| Material | Stainless Steel |
| Included | Plastic Cover |
| Standard | CE, UL, CSA, ISO9001, ISO13485 |
| Display | LED |
| Weight | 0.0 KG |

