- 115 V, Stainless Steel
- 200 Watt Heat Power
- Time, Drain, 3.5 gal tank
description
- Robust benchtop Elmasonic xtra TT industrial ultrasonic cleaners are designed for operations that run continuously for up to 8 hours/day. The unique dynamic mode boosts the cleaning power to remove tenacious contaminants and polishing pastes. Durable construction makes 37 kHz Elmasonic xtra TT models well-suited to production cleaning cycles. Dependable, state-of-the-art Elma ultrasonic cleaners are made in Germany.
applications
- Industrial, Laboratory, Medical, Dental, Jewelry
features
- Durable for production environment
- 2 Ultrasonic Modes: Sweep for uniform cleaning & Dynamic for extra cleaning power
- Timer, ball valve drain, and heater 30⁰C - 80⁰C
- Automatic shut-off for safety at 90⁰C or after 8 hours of operation
- Can be set to auto-start when preselected temperature is reached
- 3-year tank warranty
includes
- Stainless steel cover
- Baskets and other accessories are ordered separately
| Standard | CE, ISO9001, ISO13485 |
| Drain | Yes |
| Warranty | 3 Year |
| Timer | 1-30 min, Continuous |
| Included | Plastic Cover |
| Voltage | 115 V |
| Tank Height | 7.8 in |
| Material | Stainless Steel |
| Ultrasonic Peak Power | 800 Watt |
| Phase | Single |
| Heat Power | 200 Watt |
| Display | Analog |
| Tank Capacity | 3.75 gal |
| Frequency | 50/60 Hz |
| Tank Length | 11.8 in |
| Heat | Yes |
| Ultrasonic Frequency | 37 kHz |
| Tank Width | 9.4 in |
| Weight | 0.0 LB |

