- Basket for ultrasonic cleaners
- Stainless steel
- Use with Elmasonic Xtra TT 200
| Height | 5.1 in |
| Use With | xtra TT200H |
| Material | Stainless Steel |
| Length | 11.4 in |
| Width | 10 in |
| Weight | 0.0 LB |
| Height | 5.1 in |
| Use With | xtra TT200H |
| Material | Stainless Steel |
| Length | 11.4 in |
| Width | 10 in |
| Weight | 0.0 LB |