- Basket for ultrasonic cleaners
- Stainless steel
- Use with Elmasonic Xtra TT 60
| Length | 10.1 in |
| Height | 2.9 in |
| Width | 5.2 in |
| Material | Stainless Steel |
| Use With | xtra TT60H |
| Weight | 0.0 LB |
| Length | 10.1 in |
| Height | 2.9 in |
| Width | 5.2 in |
| Material | Stainless Steel |
| Use With | xtra TT60H |
| Weight | 0.0 LB |