- Basket for ultrasonic cleaners
- Stainless steel
- Use with Elmasonic Xtra TT 30
| Material | Stainless Steel |
| Height | 1.8 in |
| Use With | xtra TT30H |
| Width | 4.1 in |
| Length | 8.5 in |
| Weight | 0.0 LB |
| Material | Stainless Steel |
| Height | 1.8 in |
| Use With | xtra TT30H |
| Width | 4.1 in |
| Length | 8.5 in |
| Weight | 0.0 LB |