- Basket for ultrasonic cleaners
- Stainless steel
- Use with Elmasonic Xtra TT 120
| Use With | xtra TT120H |
| Length | 10.6 in |
| Height | 5.3 in |
| Width | 8.4 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| Use With | xtra TT120H |
| Length | 10.6 in |
| Height | 5.3 in |
| Width | 8.4 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |