- 115 V Drying unit
- Stainless steel
description
- Elma Dry Hot Air/Room Temperature Drying Units are safe and efficient after ultrasonic cleaning. Designed for production, workshop and service shops, Elma Dry drying units are available in three sizes that accommodate a number of cleaning baskets in the Elma family of ultrasonic cleaners. A typical procedure is rinsing parts after they are brought out of the cleaner then placing the basket and parts in the Elma Dry unit. The dryers blow filtered hot air or cold (room temperature) air around parts, moisture-laden air exits from the vented lid. Activate the unit when the vented cover is in place to provide turbulence and vent moisture-laden air to the outside. After hot air drying you can switch the unit to cold to cool hot parts.
features
- Switchable hot air 70⁰C (158 °F) and cold air blower for drying sensitive parts
- Automatically shuts down to avoid overheating
- 3 sizes accommodate commonly used ultrasonic cleaner baskets
- Simple and fast operation
- Replaceable filter assures clean air enters the unit
| Frequency | 50/60 Hz |
| Material | Stainless Steel |
| Temperature [Max] | 158 °F |
| Height | 7.8 in |
| Phase | Single |
| Width | 9.4 in |
| Voltage | 115 V |
| Length | 11.8 in |
| Heat | Yes |
| Weight | 0.0 LB |

