- Steam Cleaner with Handpiece, 115 V
description
- The compact Elmasteam 4.5 basic is ideally suitable for performing all occurring precleaning and final cleaning in the watch and jewellery industry and in the general workshop area. The pressure tank is filled in a simple way using the filling tray. The indirect heater is located outside the pressure tank, lime deposits on the heater are prevented and the service life is increased. Any deposits that might occur in the tank due to hard water can be removed easily and quickly through the safety ball valve using a rinsing set.
applications
- Industrial, Laboratory, Medical, Dental, Jewelry
features
- 4.5 bar pressure with maximum safety technology
- Practical foot pedal for switching the steam on and off
| Frequency | 50/60 Hz |
| Material | Stainless Steel |
| Phase | Single |
| Width | 11.4 in |
| Voltage | 115 V |
| Operating Pressure | 4.5 bar |
| Length | 12.6 in |
| Standard | CE, UL, CSA, ISO9001, ISO13485 |
| Height | 16.5 in |
| Weight | 0.0 LB |

