- Noise reduction box for ultrasonic cleaners
- Use with Elmasonic models 10, 20, 30, 40, 60, 100, 120, 180
description
- Noise of an ultrasonic cleaning unit operated in the Elma Mutebox is reduced by 85%. Vapors are exhausted via a silenced drain, so that no heat or moisture builds up inside the box.
features
- Laterally arranged halogen lamps
- Stainless steel jacket
| Voltage | 115 V |
| Phase | Single |
| Material | Stainless Steel |
| Frequency | 50/60 Hz |
| Use With | Select 30, 40, 60, 100, 120, 180, EP10, EP10H, EP20, EP20H, EP30, EP30H, EP40H, EP60H, EP100H, EP120H, EP180H, P30H, P60H, P120H, P180H |
| Weight | 0.0 LB |

