- Stainless Steel
- 35 Watt Heat Power
- Timer, 2 Modes, 0.5 gal tank
description
- The 37 kHz Elmasonic E Plus ultrasonic cleaner series includes 9 tank sizes with simple, user-friendly operation. The E Plus thoroughly cleans a broad range of parts made of metal, glass, or plastic. Use Dynamic mode for powerful cleaning, to degas fresh cleaning solutions or to mix, dissolve and disperse samples. Use Eco mode for gentle cleaning of sensitive parts. Sweep frequency with power tracking assures consistent uniform cleaning. An economical product for Industrial or Laboratory applications. The Elmasonic E Plus is surprisingly quiet during the cleaning operation. The microprocessor-controlled generator in this sonic cleaner maintains constant ultrasonic power, sensing and adjusting for light or heavy loads in the tank. Digital operation with power tracking ensures reproducible performance from run to run. This economical product line is manufactured in Germany to the highest quality standards and is backed by a 2-year warranty from your purchase date.
- All models (except the EP10, EP20, and EP30) have adjustable bath temperature from 30°C to 80°C. The control panel indicates when the set temperature has been reached. The timer can be set from 1-30 minutes or for continuous operation with manual shut off. The unit turns off automatically after 8 hours of continuous operation for safety. The 1.5 gallon unit and upwards have a rear drain with a valve on the side of the tank for easy access. The tank cover can be flipped over and used as a drip tray.
applications
- Industrial, Laboratory, Medical, Dental, Jewelry
features
- Strong safe cleaning and mixing
- 2 Ultrasonic Modes: Dynamic for strong cleaning or mixing & Eco for gentle cleaning
- Timer 1-30 min or continuous
- Temperature settings up to 80° C
- Easy to operate
includes
- Plastic cover
| Tank Length | 5.9 in |
| Tank Height | 3.9 in |
| Voltage | 115 V |
| Warranty | 2 Years |
| Ultrasonic Peak Power | 280 Watt |
| Timer | 1-30 min, Continuous |
| Drain | No |
| Display | Analog |
| Frequency | 50/60 Hz |
| Heat Power | 35 Watt |
| Included | Plastic Cover |
| Phase | Single |
| Standard | CE, UL, CSA, ISO9001, ISO13485 |
| Ultrasonic Frequency | 37 kHz |
| Tank Capacity | 0.5 gal |
| Tank Width | 5.4 in |
| Heat | Yes |
| Modes | Eco, Dynamic |
| Material | Stainless Steel |
| Weight | 0.0 KG |

