- Noise reduction box for ultrasonic cleaners
- Use with Elmasonic models 70, 80, 150, 200, 300
description
- Noise of an ultrasonic cleaning unit operated in the Elma Mutebox is reduced by 85%. Vapors are exhausted via a silenced drain, so that no heat or moisture builds up inside the box.
features
- Laterally arranged halogen lamps
- Stainless steel jacket
| Frequency | 50/60 Hz |
| Phase | Single |
| Material | Stainless Steel |
| Use With | Select 80, 150, 300, EP300H, P70H, P300H |
| Voltage | 115 V |
| Weight | 0.0 LB |

