- Neutral cleaner for the laboratory, 10 L
description
- Elma Lab Clean N10 is a neutral pH foam-inhibited cleaning concentrate for ultrasonic and labware washer cleaning of medical instruments, and labware of metal including aluminum and light metal alloys, glass, ceramic, mineral and plastic materials. Its foam inhibitors help assure free rinsing of cleaned products, making it easy to use. Its economy stems from a concentrate that can be diluted to 2% with water for use in an ultrasonic cleaner and its ability to handle multiple ultrasonic cleaning cycles before replacement is necessary. In addition, at a ~1% dilution it can be used in laboratory parts washers. Although it is water based and biodegradable, you should check with local authorities for disposal guidelines.
- How to Clean Medical Equipment and Labware with Elma Lab Clean N10: Fill the ultrasonic cleaning tank half way with water, add the required amount of Elma Lab Clean N10 for a full tank, and continue adding water to the fill line. Set the heater to the recommended temperature (~30-70⁰C), activate the ultrasound to mix and degas the solution. Position labware in the cleaning basket in such a way as to ensure solution contacts all surfaces. Immerse the basket in the solution. Cleaning time depends on amount and condition of contents. Remove and inspect, if OK rinse (DI water suggested) and dry.
applications
- Aluminum, Light Metal Alloys, Glass, Ceramics, Plastics
features
- Neutral foam-inhibited cleaning concentrate for a variety of labware and medical instruments
- Ideal for ultrasonic cleaners as well as laboratory parts washers
- Cleans lab & medical tools and instruments made of metals, light metals*, glass, ceramics, and plastics
- Removes gentle emulsions, marking and label residues, lime soap deposits (prevents re-deposition), aqueous cooling emulsions, light greases & oils, fingerprints & dusts
- Easy to use
- Economical, biodegradable, environmentally friendly
- *Check magnesium alloys before application
| Container Size | 10 L |
| Weight | 0.0 LB |

