- Framing Square
- 1/16 in
- 12" Blade Length
| No. of Scales | 1 |
| Type | Framing Square |
| Finish | Anti-Rust Coating |
| Blade Length | 12 in |
| Blade Width | 0.0625 in |
| Measuring System | Inch |
| Material | Steel |
| Increment @ Scale | 1/8 in @ 1 in |
| Beam Width | 1/16 in |
| Beam Length | 8 in |
| Blade Thickness | 0.0625 in |
| Weight | 0.6 LB |

