- Framing Square
- 1/16 in
- 24" Blade Length
| No. of Scales | 1 |
| Blade Thickness | 0.0625 in |
| Material | Steel |
| Type | Framing Square |
| Blade Length | 24 in |
| Increment @ Scale | 1/8 in @ 1 in |
| Beam Length | 16 in |
| Blade Width | 2 in |
| Beam Width | 1 1/2 in |
| Measuring System | Inch |
| Finish | Anti-Rust Coating |
| Weight | 1.9 LB |

