- Framing Square
- 1/8 in
- 24" Blade Length
| Blade Width | 2 in |
| Blade Thickness | 0.125 in |
| Blade Length | 24 in |
| Type | Framing Square |
| Beam Width | 1 1/2 in |
| Beam Length | 16 in |
| No. of Scales | 1 |
| Increment @ Scale | 1/8 in @ 1 in |
| Measuring System | Inch |
| Finish | Anodize |
| Material | Aluminum |
| Weight | 0.96 LB |

