- Combination Square
- 12" Long
- Graduations: 8ths, 16ths, 32nds
features
- Spirit level
| Blade Length | 12 in |
| Type | Combination Square |
| Beam Material | Polycast® |
| Graduation(s) | 8ths, 16ths, 32nds |
| Measuring System | Inch |
| No. of Scales | 3 |
| Blade Material | Steel |
| Weight | 0.41 LB |

