- Rafter Square
- 7" Long
- Triangle Square
features
- Solid, one-piece aluminum extrusion outperforms brittle die casts
- Will not rust, bend or break
- Stamped conversion tables
- Thick edge makes for a safer saw guide
| Blade Length | 7 in |
| Type | Triangle Square |
| Material | Aluminum |
| Measuring System | Inch |
| Weight | 0.5 LB |

