- Detectable Warning Tape
- Blue
- Depicted Text: Caution Water Line Below
| Sign Legend | Caution Water Line Below |
| Length | 1,000 ft |
| Width | 2 in |
| Type | Magnetic |
| Background Color | Blue |
| Text Color | Black |
| Weight | 4.65 LB |
| Sign Legend | Caution Water Line Below |
| Length | 1,000 ft |
| Width | 2 in |
| Type | Magnetic |
| Background Color | Blue |
| Text Color | Black |
| Weight | 4.65 LB |