- Detectable Warning Tape
- Orange
- Depicted Text: Caution Oil Line Below
| Length | 1,000 ft |
| Width | 2 in |
| Text Color | Black |
| Background Color | Orange |
| Type | Magnetic |
| Sign Legend | Caution Oil Line Below |
| Weight | 4.32 LB |
| Length | 1,000 ft |
| Width | 2 in |
| Text Color | Black |
| Background Color | Orange |
| Type | Magnetic |
| Sign Legend | Caution Oil Line Below |
| Weight | 4.32 LB |