- Detectable Warning Tape
- Yellow
- Depicted Text: Caution Gas Line Below
| Type | Magnetic |
| Sign Legend | Caution Gas Line Below |
| Text Color | Black |
| Width | 3 in |
| Background Color | Yellow |
| Length | 1,000 ft |
| Weight | 27.04 LB |
| Type | Magnetic |
| Sign Legend | Caution Gas Line Below |
| Text Color | Black |
| Width | 3 in |
| Background Color | Yellow |
| Length | 1,000 ft |
| Weight | 27.04 LB |