- Protractor
- 360.0° [Max]
features
- Magnetic base, back, and edge
- Easy reading dial with adjustable angle pointer
- Built-in angle pitch calculator on back
- Durable Polycast® construction
- Transfers angles to within 1°
| Angle [Max] | 360 degrees |
| Resolution (Angle) | 1.000° |
| Angle [Min] | 0 degrees |
| Type | Magnet Protractor |
| Weight | 0.04 LB |

