- Protractor
- 360.0° [Max]
features
- For scoring, deep cutting, and other heavy-duty applications
- Magnetic base and edge
- Durable Polycast® construction
| Angle [Max] | 360 degrees |
| Type | Magnet Protractor |
| Resolution (Angle) | 5.000° |
| Angle [Min] | 0 degrees |
| Weight | 0.15 LB |

