- Rafter Square
- 12" Blade Length
features
- Solid, one-piece aluminum extrusion outperforms brittle die casts
- Will not rust, bend or break
- Stamped conversion tables
- Thick edge makes for a safer saw guide
| Measuring System | Inch |
| Material | Aluminum |
| Blade Length | 12 in |
| Weight | 0.0 LB |

