- Aluminum Straight Edge
- 36" Long
- Aluminum
| Measuring System | Inch |
| Width | 2 in |
| Type | Measurement Rule |
| Measurement Type | Length |
| No. of Scales | 1 |
| Material | Aluminum |
| Length | 36 in |
| Weight | 0.94 LB |
| Measuring System | Inch |
| Width | 2 in |
| Type | Measurement Rule |
| Measurement Type | Length |
| No. of Scales | 1 |
| Material | Aluminum |
| Length | 36 in |
| Weight | 0.94 LB |